- Product Details
Vilter 446 6-Cylinder Reciprocating Compressor Package (60 HP 220/440 V, Belt Driven)
Vilter 6-Cylinder Reciprocating Compressor - The compressor is missing the data plate. The number of cylinders: 6. Maximum RPM: 1200, Belt Driven. The compressor has been The Compressor has been freshly painted. Brook Induction Motor - FR: 444, Serial No: 444x23687, PH: 3, HP: 60, Volts: 220/440, RPM: 1750.
Product Details
- Stock No: FLOR11
- Manufacturer: Vilter
- Model: 446
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 6
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 446
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 350,150
- Compressor Volume Ratio: 12:1
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Brook
- Motor Horsepower(HP): 60
- Motor RPM: 1,750
- Motor Voltage: 220/440
- Motor Amps: 140
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444
Dimensions:
- Length (Inches): 76
- Width (Inches): 56
- Height (Inches): 39
- Weight (LBS): 3,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!