Vilter 446 6-Cylinder Reciprocating Compressor Package (75 HP 230/460 V, Belt Driven)
Vilter 446 6-Cylinder Reciprocating Compressor. Model: AK 446, Sales Order: E90885, Serial No: 33233. Compressor Maximum Limits - Pressure Differential: 175 PSIG, Discharge Temperature: 300 F (148.9 C), Discharge Pressure: 350 PSIG, Suction Pressure: 150 PSIG. Displacement at Max RPM (CFM): 232. Compressor Connections (Line Size-Inches) - Suction: 4 (101.6 mm), Discharge: 3 (76.2 mm). Lincoln Motor - HP: 75, RPM: 1775, Frame: 305C, Volts: 230/460, Phase: 3, Hertz: 60, AMPS: 192/96, Time Rating: Cont, Can Be Used On 208V System Up To 220 AMPS, Serial No: 4889A1. Restored With New Paint.
Product Details
- Stock No: PEPB05
- Manufacturer: Vilter
- Model: 446
- Serial Number: 33233
- Compressor Type: Reciprocating
- Package Included? Yes
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 6
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: AK 446
- Compressor SN: 33233
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 350,150
- Compressor Volume Ratio: 12:1
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 75
- Motor RPM: 1,775
- Motor Voltage: 230/460
- Motor Amps: 192/96
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 365T
Dimensions:
- Length (Inches): 75
- Width (Inches): 48
- Height (Inches): 67
- Weight (LBS): 3,800
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Teir 1 Soda Company
- Known Issues or Problems: Data Plate is not matching the model of compressor shown on compressor.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!