Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Used Vilter 440 Series 8-Cylinder Reciprocating Compressor. Model: 448. Serial: 16010ASRC. Marathon electric motor: 100 HP, 230/460V, 1780 RPM, 60 Hz, 3-phase, 404T Frame (also rated for 50 Hz, 75 HP, 190/380V. Overall dimensions: 6.5 ft. L x 4 ft. 2 in. W x 5 ft. H.
Product Details
  • Stock No: NMCC198
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 16010ASRC
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 448
  • Compressor SN: 16010ASRC
  • Compressor Max Speed (RPM): 1,200
  • Compressor Volume Ratio: 12:1
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 100
  • Motor RPM: 1780
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404T
Dimensions:
  • Length (Inches): 78
  • Width (Inches): 50
  • Height (Inches): 60
Additional Product Details
Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed