- Product Details
Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 460 V, Belt Driven)
Vilter 448 8-Cylinder Reciprocating Belt Compressor - Serial No: 23264, Order No: K-33593, Model: A12K448B. The number of cylinders is 8. Compressor Hydrostatic Test - High Side: 525 Low Side 375. Voltage: 115. Number Of Cylinders: 8. Maximum RPM: 1200. Leroy-Somer Motor - Frame: LS 404T, Serial No: 56549/1, Hp:100, PH: 3, Hz: 60, RPM: 1770, Volts: 460, AMP: 111, Design: B, Ins Class: B.
Product Details
- Stock No: PEPB03
- Manufacturer: Vilter
- Model: 448
- Serial Number: 23264
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 448B
- Compressor SN: 23264
- Compressor Max Speed (RPM): 1,200
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Square D
- Motor Starter Type: Hard Starter
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Leroy-Somer
- Motor Horsepower(HP): 100
- Motor RPM: 1,770
- Motor Voltage: 460
- Motor Amps: 111
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404 T
Dimensions:
- Length (Inches): 91
- Width (Inches): 63
- Height (Inches): 89
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Teir 1 Soda Company
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!