- Product Details
Vilter 448 8-Cylinder Reciprocating Compressor Package (Belt Driven)
2003 Vilter 448 8-Cylinder Reciprocating Compressor. Compressor Cylinder Quantity: 8, Displacement at Max RPM (CFM): 209, Max RPM 1200. Data provided about the compressor was held from a Vilter Manual as well as from Prodalim Group where the unit was purchased. Missing Compressor data plate. Super Max High Efficiency Induction Motor: Model No: TH1006FFA, Volts: 208-230/460, AMP: 259-234/117, Encl: TEFC, Frame No: 444T, Max AMB: 40 C, Service Factor: 1.15, HP:100, RPM: 1180, Hz: 60, Serial No: 04600283, Date Code: 0394.
Product Details
- Stock No: PROD24
- Manufacturer: Vilter
- Model: 448
- Compressor Type: Reciprocating
- Package Included? Yes
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 448
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 309
- Compressor Year Manufactured: 2003
- Compressor Volume Ratio: 12:1
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 79
- Width (Inches): 54
- Height (Inches): 99
- Weight (LBS): 3,400
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2003
- Spec Sheet Available: Yes
- Known Issues or Problems: Compressor Data Plate
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!