- Product Details
Vilter 450 Series 6-Cylinder Reciprocating Compressor - 125 HP
Used Vilter VMC 450 Series 6-Cylinder Reciprocating Compressor. Model A12K-456B. Serial: 45633 A. Order: E-19336. Refrigerant: AMMO. Removed from ammonia refrigeration service in running condition December 2018. Lincoln A/C Motor: 125 HP, 1770 RPM, 230/460V, 288/144 amps, 3-phase, 60 Hz, 405T Frame. Overall dimensions: 50 in. W x 76 in. L x 50 in H.
Product Details
- Stock No: CPEM01
- Manufacturer: Vilter
- Model: 456
- Serial Number: 45633 A
- Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!