- Product Details
Vilter 4516XL 16-Cylinder Reciprocating Compressor (300 HP 460 V)
Used Vilter 4516XL 16-Cylinder Reciprocating Compressor. Model: 4516-XL. Serial: 81677. Order no.: S046009-1. Size: A11K4516XLD. Refrigerant: R717. Marathon electric motor: 300 HP, 1185 RPM, 460V, 3-phase, 60 Hz, Frame 449T. This is a used compressor that was removed from an ammonia refrigeration application in running condition. Overall dimensions: 4.5 ft W x 10 ft. 8 in. L x 6 ft. H.
Product Details
- Stock No: DBPB006
- Manufacturer: Vilter
- Model: 4516XL
- Serial Number: 81677
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 300
- Motor RPM: 1185
- Motor Voltage: 460
- Motor Amps: 357
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 449T
Dimensions:
- Length (Inches): 128
- Width (Inches): 54
- Height (Inches): 72
Additional Product Details
- Previously Used With: This is a used compressor that was removed from an ammonia refrigeration application in running condition.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!