- Product Details
Vilter 4516XL Bare 16-Cylinder Reciprocating Compressor (Direct Drive Driven)
Used Vilter 4516XL 16-Cylinder Reciprocating Compressor. Model: 4516. Serial: 48451. Size: A11K4516XLD. Order: H-83354-1. Refrigerant: ammonia. Overall dimensions: 6.5 ft. L x 3.5 ft. W x 5 ft. H.
Product Details
- Stock No: NMCC191
- Manufacturer: Vilter
- Model: 4516XL
- Serial Number: 48451
- Compressor Type: Reciprocating
- Package Included? No
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 16
- Reciprocating Type: Direct Drive
- # Compressors in Package: 1
- Compressor Model: 4516-XL
- Compressor SN: 48451
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 78
- Width (Inches): 42
- Height (Inches): 60
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!