- Product Details
Vilter 454 4 Cylinder Reciprocating Compressor Package (A11K454, 75 HP 460 V, Belt Driven)
Vilter 454 4-Cylinder Reciprocating Compressor. Previous Refrigerant: Ammonia. Serial No: 45711. Order No: E- 37187-3, Hydrostatic Test: High 525 Low 375. Size: A11K454,Voltage: 115V. Lincoln Motor: 365T, Rpm: 1775, Serial No: 2429, HP: 75, Phase: 3, Volts: 460, Ampere: 96, Service Factor: 1.15, Time Rating: Cont. Vilter Part Winding Starter: Rated: 75 HP, 460V, Part No: A-41137-P, Order No: E37187. Restored With New Paint.
Product Details
- Stock No: PEPB06
- Manufacturer: Vilter
- Model: 454
- Serial Number: 45711
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 4
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: A11K454
- Compressor SN: 45711
- Oil Separator Included? Yes
- Oil Separator National Board #: 83470 0
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Vilter
- Motor Starter Type: Hard Starter
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 75
- Motor RPM: 1,775
- Motor Voltage: 460
- Motor Amps: 96
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 365T
Dimensions:
- Length (Inches): 91
- Width (Inches): 63
- Height (Inches): 89
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Teir 1 Soda Company
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!