- Product Details
Vilter 454XL 4-Cylinder Bare Reciprocating Compressor (Belt Driven)
Vilter 454XL Reciprocating Compressor. Serial No: 47393, Model: A12B454XLB, Order No: E58796-1. Voltage: 120V. Compressor Frame Hydrostatic Test (PSIG): High Side: 525, Low Side 375. Design Information: System Design Suction Pressure: 4.9, System Design Suction Temperature: -17.5, Type of refrigerant: Ammonia, Max Operating Speed: 1200. Min.Operating Speed: 760. Max Suction Pressure: 75. Max Discharge Temperature: 300 F. Suction Connection(in): 3. Discharge Connection(in): 2.5.
Product Details
- Stock No: MGS28
- Manufacturer: Vilter
- Model: 454XL
- Serial Number: 47393
- Compressor Type: Reciprocating
- Package Included? No
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 4
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: A12B454XLB
- Compressor SN: 47393
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 350
- Compressor Volume Ratio: 8:1
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: No
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 36
- Width (Inches): 50
- Height (Inches): 41
- Weight (LBS): 2,800
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Produce Industry
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!