- Product Details
Vilter 456 6-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)
Vilter 456 6-Cylinder Reciprocating Compressor. Model: A11K-456B, Serial No: 60760, Sales Order No: F-58228. Voltage: 115V. Compressor Frame Hydrostatic Test (PSIG): High Side: 525, Low Side: 375. Previous Refrigerant: Ammonia. Toshiba Induction Motor: HP: 100, Poles: 4, Class Ins: F, Model No: B1004VLF3UC, Volts: 230/460, Type: TIKK, Form: VBK1, RPM: 1765, Max AMB: 40 C, Time Rating: CONT, AMPS: 244/122, Frame: 404T, Service Factor: 1.15, Serial No: 3800696.
Product Details
- Stock No: HSR02
- Manufacturer: Vilter
- Model: 456
- Serial Number: 60760
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 6
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: A11K456B
- Compressor SN: 60760
- Compressor Max Speed (RPM): 1,200
- Compressor Volume Ratio: 8:1
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 100
- Motor RPM: 1,765
- Motor Voltage: 230/460
- Motor Amps: 244/122
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404T
Dimensions:
- Length (Inches): 76
- Width (Inches): 56
- Height (Inches): 39
- Weight (LBS): 3,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Ice Plant
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















