- Product Details
Vilter 456 6-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)
Vilter 456 6-Cylinder Reciprocating Compressor. Serial No: 60288, Order No: 25205, Size: A12K456B, Voltage: 115V. Compressor Frame Hydrostatic Test (PSIG): High Side: 525 Low Side: 375, Refrigerant: Ammonia. Number of Cylinders: 6. Lincoln Motor - Frame:1404T, HP: 100, Volts: 230/460, HZ: 60, Lincoln Code: TV 3420-A1, RPM: 1770, PH: 3, Ins: B, Max Amb: 40.
Product Details
- Stock No: ORE01
- Manufacturer: Vilter
- Model: 456
- Serial Number: 60288
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 6
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: A12K456B
- Compressor SN: 60288
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 525,375
- Compressor Volume Ratio: 8:1
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Square D
- Motor Starter Type: Hard Starter
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 100
- Motor RPM: 1,770
- Motor Voltage: 230/460
- Motor Amps: 238/119
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 1404T
Dimensions:
- Length (Inches): 77
- Width (Inches): 48
- Height (Inches): 63
- Weight (LBS): 2,700
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!