- Product Details
Vilter 456XL Bare 6 Cylinder Reciprocating Compressor (Belt Driven)
Vilter 456XL Belt Drive Reciprocating Compressor. Model: A12K456XLB, Serial No: 47395, Sales Order: F58796-3. Design Information: System design suction pressure: 25.2. System Design suction temperature: 11.5. Type of refrigerant: Ammonia. Min.Suction Temperature: -50. Min.Operating Speed(RPM): 760 RPM. Max Discharge Temperature(PSIG): 300. Suction Pressure: 28. Max Operating Speed(RPM): 1200. Max Allowable Crankcase: 350. Number of Cylinders: 6. Suction Connection(IN): 2.5. Discharge Connection(in): 2. Oil Charge(Gal): 5 Gallons.
Product Details
- Stock No: MGS29
- Manufacturer: Vilter
- Model: 456XL
- Serial Number: 47395
- Compressor Type: Reciprocating
- Package Included? No
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 6
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: A12K456XLB
- Compressor SN: 47395
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 350
- Compressor Volume Ratio: 8:1
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: No
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 36
- Width (Inches): 50
- Height (Inches): 41
- Weight (LBS): 3,100
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Produce Industry
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!