- Product Details
Vilter 458XL 8-Cylinder Reciprocating Compressor (150 HP, 460 V, Belt- Driven)
Vilter Belt-Drive Reciprocating Compressor Package. Model: A12K458XLB. Serial No: 65716. Order No: H-78398. Refrigerant: R-717. Voltage: 115. Compressor Frame Hydrostatic Test (PSIG): High Side: 525, Low Side: 375. Compressor Connection - Suction: 4 in. Discharge: 3 in. Lincoln Electric Motor - HP: 150, RPM: 1785, Volts: 460, Amps: 170, Hz: 60.
Product Details
- Stock No: JHK02
- Manufacturer: Vilter
- Model: 458XL
- Serial Number: 65716
- Compressor Type: Reciprocating
- Package Included? Yes
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: A12K458XLB
- Compressor SN: 65716
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 350
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 150
- Motor RPM: 1,785
- Motor Voltage: 460
- Motor Amps: 170
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444T
Dimensions:
- Length (Inches): 76
- Width (Inches): 57
- Height (Inches): 39
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!