- Product Details
Vilter A934700 Horizontal Oil Separator (10in X 32in. 15 Gallons)
Vilter A934700 Horizontal Oil Separator (10in x 32in. 15 Gallons) Serial Number: 3-74113-7. Tank National Board Number. Tank Estimated Capacity (Gallons): 15. Tank MAWP (PSI @ Temp): 250 PSIG @ 400F. Tank MAWT (PSI @ Temp): -20F @ 250 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Shipping Dimensions (Inches): 49 x 12 x 21. 280 LB
Product Details
- Stock No: SPSC208
- Manufacturer: Vilter
- Model: A934700
- Serial Number: 3-74113-7
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 10
- Tank Length (Inches): 32
- Tank Estimated Capacity (Gallons): 15
- Tank MAWP (PSI at temp): 250 PSIG @ 400F
- Tank MAWT (temp at PSI): -20F @ 250 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 49
- Width (Inches): 12
- Height (Inches): 21
- Weight (LBS): 280
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Reciprocating Compressor SPSC2-04
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!