Vilter Air Cooled Condenser / Cooler 7 Tons

Vilter Air Cooled Condenser / Cooler 7 Tons

Used Vilter air cooled condenser / cooler. Left Model: AFV-99X108-848L-G-26/42-3/5-DT-D. Serial: 0707-52482-1. Order: 40755H. Refrigerant: gas. MAWP: 500 PSI at 250F. MDMT-20F at 500 PSI. Year: 2007. (2) 3 HP 460V fan motors. Certified by Colmac Coil. Right model: AFV-99X108-848L-G-26/42-3/5-DT-D. Serial: 0707-52482-2. Order: 40755H. Refrigerant: oil. MAWP: 600 PSI at 250F. MDMT-20F at 600 PSI. Year: 2007. (2) 3 HP 460V fan motors. Certified by Colmac Coil. Previously run in a 'sweet gas' application.

Product Details
  • Stock No: SEPS06
  • Manufacturer: Vilter
  • Model: AFV-99X108-848L-G-26/42-3/5-DT-D, AFV-99X108-848L-G-26/42-3/5-DT-D
  • Serial Number: 0707-52482-1, 0707-52482-2
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • Motor Horsepower(HP): 3
  • Motor Voltage: 460
Dimensions:
Additional Product Details
  • Year of Manufacture: 2007
  • Previously Used With: Previously run in a 'sweet gas' application.
Vilter Air Cooled Condenser / Cooler 7 Tons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed