Vilter Ammonia Hand Shut-Off Flanged Expansion Valve (1-1/2")

Vilter Ammonia Hand Shut-Off Flanged Expansion Valve (1-1/2")

Vilter Flanged Expansion Valve with 4-Bolt (Square) Flanged with Screw (Round) Bonnets. Shut Off Type: Hand Wheel. Pipe Size (Inches): 1 1/2 inches.

Product Details

  • Stock No: ARS31
  • Manufacturer: Vilter

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 8
  • Width (Inches): 3
  • Height (Inches): 8
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
  • Previously Used With: Ammonia Refrigeration Service
Vilter Ammonia Hand Shut-Off Flanged Expansion Valve (1-1/2")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed