- Product Details
Vilter Cover N30294A Bearing Cover Assembly
Vilter Front Bearing Assembly for 3 Shaft. Part No: N30294A. Fits Models: 440, 450, 450XL.
Product Details
- Stock No: ARS37
- Manufacturer: Vilter
- Model: N30294A
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 16
- Width (Inches): 8
- Height (Inches): 16
- Weight (LBS): 35
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Vilter Reciprocating Compressor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!