Vilter Evaporative Condenser - 300 Ton

Vilter Evaporative Condenser - 300 Ton

Used 1994 Vilter Evaporative Condenser. Model: VPF 300. Rated capacity: 300 tons using R-22 at 105ºF condensing, 40ºF suction, and 78ºF wet bulb temperatures and 210 tons with R-717 at 96.3 condensing, 20ºF suction, and 78ºF wet bulb temperatures. Design pressure: 300 psig. The casing panels, tank section, condensing coil and fan spools are hot-dipped galvanized. The coil is constructed of ¾ in. steel pipe, staggered and are pitched for complete and free draining of refrigerant. The fan propellers are constructed of heavy duty cast aluminum and are dynamically balanced. Overall dimensions: 19 ft. L x 9 ft 4 in. W x 10 ft. H.(ACN453)

Product Details
  • Stock No: RPCN500.
  • Manufacturer: Vilter
  • Model: VPF 300
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter Evaporative Condenser - 300 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed