- Product Details
Vilter Horizontal Ammonia Surge Drum (26in X 83in. 190 Gallons)
Vilter Horizontal Ammonia Surge Drum (26in x 83in. 190 Gallons) Serial Number: 354905. Tank National Board Number: 354905. Tank Estimated Capacity (Gallons): 190. Tank MAWP (PSI @ Temp): -15 PSI @ 400 F. Tank MAWT (PSI @ Temp): -20 F @ 200 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 2001. Shipping Dimensions (Inches): 83 x 42 x 42. 3000 LB
Product Details
- Stock No: RRK18
- Manufacturer: Vilter
- Serial Number: 354905
Tank Details
- Refrigeration Tank Type: Surge Drum
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 26
- Tank Length (Inches): 83
- Tank Estimated Capacity (Gallons): 190
- Tank National Board Number: 354905
- Tank MAWP (PSI at temp): -15 PSI @ 400 F
- Tank MAWT (temp at PSI): -20 F @ 200 PSI
- Tank Inlets & Outlets Description: Inlet (in): 5 Outlet (in): 6
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 83
- Width (Inches): 42
- Height (Inches): 42
- Weight (LBS): 3,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2001
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!