- Product Details
Vilter Horizontal Oil Separator (20in X 40in. 73 Gallons)
Vilter Horizontal Oil Separator (20in x 40in. 73 Gallons) Serial Number: 3-63815-8. Tank National Board Number: 33451. Tank Estimated Capacity (Gallons): 73. Tank MAWP (PSI @ Temp): 300 PSI @ 400 F. Tank MAWT (PSI @ Temp). Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1986. Shipping Dimensions (Inches): 88 x 37 x 25. 600 LB
Product Details
- Stock No: HSR45
- Manufacturer: Vilter
- Serial Number: 3-63815-8
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 20
- Tank Length (Inches): 40
- Tank Estimated Capacity (Gallons): 73
- Tank National Board Number: 33451
- Tank MAWP (PSI at temp): 300 PSI @ 400 F
- Tank Inlets & Outlets Description: Inlet/Outlet(in): 4
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 88
- Width (Inches): 37
- Height (Inches): 25
- Weight (LBS): 600
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1986
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!