Vilter Horizontal Oil Seperator (11in X 23in. 10 Gallons)
Vilter Horizontal Oil Separator (11in x 23in. 10 Gallons) Tank Estimated Capacity (Gallons): 10. Previous Refrigerant was Ammonia (R717 | NH3). Shipping Dimensions (Inches): 23 x 11 x 23. 250 LB
Product Details
- Stock No: FLOR25
- Manufacturer: Vilter
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 11
- Tank Length (Inches): 23
- Tank Estimated Capacity (Gallons): 10
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 23
- Width (Inches): 11
- Height (Inches): 23
- Weight (LBS): 250
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: Missing Tag Plate
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!