- Product Details
Vilter HP-28-63-1-RA-HGR Ammonia/Freon Evaporator Coil- 8.67 TR, 2 Fans (Low Temperature)
Vilter HP-28-63 Ammonia Evaporator Coil- 13 TR, 2 Fans (Low Temperature) This evaporator runs with Low Temperature frosted coils. It has a capacity of 10400 (BTUH / °F TD) with an estimated tonnage of 13(TR) @15TD. An Airflow of 19000 CFM and a face velocity of 680 FPM. It has recirculated bottom fed coils with a gas defrost system. It previous ran on Ammonia, but can be configured to use Freon. Included are 2 1 HP fan motors.
Product Details
- Stock No: NSF21.22
- Manufacturer: Vilter
- Model: HP-28-63-1-RA-HGR
- Serial Number: B-8812-5
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Wet Capacity (BTUH/ °F TD): 10,400
- Est. Tons (TR) @10TD Wet: 8.67
- Frosted Capacity (BTUH/ °F TD): 10400
- Est. Tons (TR) @10TD Frosted: 8.67
- Air Flow (CFM): 19000
- Face Velocity (FPM): 680
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Gas
- Sound Level (dbA @ 10): 83
- Fins Per Inch: 3
- # Fans: 2
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Horsepower(HP): 1
- Motor RPM: 1150
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 130
- Width (Inches): 40
- Height (Inches): 42
- Weight (LBS): 2220
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!