- Product Details
Vilter K12128A Shut Off Valve (2")
Vilter K12128A Shut Off Valve. The Valve is a 4-bolt flanged valve (Square Flanges). Size is 2.
Product Details
- Stock No: ARS45
- Manufacturer: Vilter
- Model: K12128A
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 8
- Width (Inches): 4
- Height (Inches): 8
- Weight (LBS): 25
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Vilter Reciprocating Compressor
- Known Issues or Problems: Missing Handwheel
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













