- Product Details
Vilter K12132A Globe Shut-Off Valve (3")
Vilter K12132A Globe Hand-Wheel Shut-Off Valve. Port Size: 3in.
Product Details
- Stock No: MGS139
- Manufacturer: Vilter
- Model: K12132A
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 8
- Weight (LBS): 25
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!