- Product Details
Vilter K30304A Crankshaft with Bearings
Vilter Crankshaft with rear bearing and lock pin. Vilter Part Number: K30304A. 2-8 Cylinder.
Product Details
- Stock No: ARS61
- Manufacturer: Vilter
- Model: K30304A
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 48
- Width (Inches): 8
- Height (Inches): 8
- Weight (LBS): 348
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Vilter 440 Reciprocating Compressor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!