- Product Details
Vilter K3249BA Suction Elbow Valve with Flanges (4")
Vilter 4 inch Suction Elbow Valve with square flanges.
Product Details
- Stock No: ARS41
- Manufacturer: Vilter
- Model: K3249BA
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 10
- Weight (LBS): 25
- # of Pieces for Shipping: 4
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Reciprocating Compressor
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












