- Product Details
Vilter K33034A Handhole Cover
Vilter Handhole Cover Assembly. Vilter Part Number: K33034A.
Product Details
- Stock No: GENF113
- Manufacturer: Vilter
- Model: K33034A
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 8
- Height (Inches): 5
- Weight (LBS): 15
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Vilter Reciprocating Compressor
- Known Issues or Problems: Bolts and Gaskets are available
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















