- Product Details
Vilter LMC-0009 Vertical Ammonia Oil Tank ( 15in x 35in. 35 Gallons)
Vilter Vertical Ammonia Oil Tank. Overall Vessel Dimensions: 15dia x 35L. Overall Vessel Capacity: 35 Gallons. National Board: 7721. Serial No: 3-53029-45. MAWP: 250 PSIG @ 650 F. MDMT: -20 F @ 250 PSIG. Manufacture Date: 1956.
Product Details
- Stock No: HDCY03C
- Manufacturer: Vilter
- Model: LMC-6009
- Serial Number: 3-53029-45
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Vertical
- Tank Diameter (Inches): 15
- Tank Length (Inches): 35
- Tank Estimated Capacity (Gallons): 35
- Tank National Board Number: 7721
- Tank MAWP (PSI at temp): 250 PSI @ 650 F
- Tank MAWT (temp at PSI): -20 F @ 250 PSI
- Tank Inlets & Outlets Description: Inlet & Outlet: 3in
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 35
- Width (Inches): 15
- Height (Inches): 24
- Weight (LBS): 250
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1956
- Spec Sheet Available: No
- Previously Used With: Vilter Reciprocating Compressor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!