- Product Details
Vilter LPX 15 83 1/3 XA HGP Ammonia Evaporator Coil- 4.47 TR, 3 Fans (Low Temperature)
Vilter low-temperature evaporative coil. Model: LPX-15 83 1/3 XA HGP. Serial No: B8758-1. Order No: H 34729. Fan Motors (3): Hp: 1/3. RPM: 1150. Volts: 230. Ph: 3. Hz: 60. Fin Per Inch: 4.
Product Details
- Stock No: GWIC04
- Manufacturer: Vilter
- Model: LPX 15 83 1/3 XA HGP
- Serial Number: B8758-2
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Est. Tons (TR) @10TD Wet: 0.00
- Frosted Capacity (BTUH/ °F TD): 5,363
- Est. Tons (TR) @10TD Frosted: 4.47
- Air Flow (CFM): 10,350
- Coil Type: Direct Expansion
- Feed Type: Top
- Coil Defrost: Gas
- Pan Defrost: Gas
- Fins Per Inch: 4
- # Fans: 3
- Left or Right Handed: Right
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: No
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: Fan Motors (3): Hp: 1/3. RPM: 1150. Volts: 230. Ph: 3. Hz: 60.
Dimensions:
- Length (Inches): 120
- Width (Inches): 40
- Height (Inches): 42
- Weight (LBS): 1,600
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!