- Product Details
Vilter N16615 Stop Check Valve (3")
Vilter 3 Stop-Check Flanged Valve
Product Details
- Stock No: ARS23
- Manufacturer: Vilter
- Model: N16615
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 8
- Width (Inches): 4
- Height (Inches): 8
- Weight (LBS): 25
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Ammonia Refrigeration Line
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!