- Product Details
Vilter N30292A Rear Bearing Cover Assembly
Vilter N30292A rear bearing cover without the gasket.
Product Details
- Stock No: ARS38
- Manufacturer: Vilter
- Model: N30292A
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 14
- Width (Inches): 8
- Height (Inches): 14
- Weight (LBS): 40
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Vilter Reciprocating Compressor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!