- Product Details
Vilter N30304A crankshaft with bearings (446)
Vilter reciprocating compressor crankshaft removed from a Vilter 446 series 6-cylinder reciprocating compressor. Vilter Part No: A34828A.
Product Details
- Stock No: GENF128
- Manufacturer: Vilter
- Model: N30304A
- Serial Number: 95121
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 38
- Width (Inches): 8
- Height (Inches): 8
- Weight (LBS): 85
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Previously Used With: Vilter 446 reciprocating compressor.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!