- Product Details
Vilter N32010A Angle Valve with Flanges (4 1/2")
Vilter Angle Valve with flanges.
Product Details
- Stock No: ARS46
- Manufacturer: Vilter
- Model: N32010A
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 12
- Width (Inches): 6
- Height (Inches): 6
- Weight (LBS): 45
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Vilter Reciprocating Compressor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















