- Product Details
Vilter N32160A Crankshaft with Bearings
Vilter Crankshaft with rear bearing with lock pin. Vilter Part No: N32160A & N32161-A. The crankshaft is made for 12 & 16 Cylinder model.
Product Details
- Stock No: ARS62
- Manufacturer: Vilter
- Model: N321160B & N32161-A
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 51
- Width (Inches): 6
- Weight (LBS): 699
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Vilter 12 or 16 Cylinder Reciprocating Compressor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!