Vilter Rotary Screw Compressor Package (Vilter VSS-901, 400 HP, 460 V, MISSING CONTROL PANEL)

Vilter Rotary Screw Compressor Package (Vilter VSS-901, 400 HP, 460 V, MISSING CONTROL PANEL)

Vilter Rotary Screw Compressor Package. Vilter Bare Screw Compressor: Serial No: 1792, Order No: K06154-3, Compressor Test Pressure: 450 PSIG. Compressor Model No: A025228APAAAN, Previous Refrigerant: R-717. Certified By Standard Refrigeration Co. Oil Separator: National Board: 30963, Model: A27618B, Year Built: 2000, MAWP: 300 PSI @ 400 F, MDMT: -20 F @ 300 PSI.

Product Details

  • Stock No: CAMC01
  • Manufacturer: Vilter
  • Model: VSS 901
  • Serial Number: 1792
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Vilter

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Compressors in Package: 1
  • Compressor Model: VSS-901
  • Compressor SN: A025228APAAAN
  • Compressor Max Speed (RPM): 4,000
  • Compressor Design Pressure (PSIG): 450
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 30965
  • Oil Cooler National Board #: 45036

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 400
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Amps: 430
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 505HSS

Dimensions:

  • Length (Inches): 188
  • Width (Inches): 59
  • Height (Inches): 94
  • Weight (LBS): 8,500
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: Yes
  • Known Issues or Problems: Missing Control Panel.
Vilter Rotary Screw Compressor Package (Vilter VSS-901, 400 HP, 460 V, MISSING CONTROL PANEL)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed