Vilter Single Screw Ammonia Compressor Package-125 HP

Vilter Single Screw Ammonia Compressor Package-125 HP

Used 1995 Vilter Single Screw Ammonia Compressor Package-125 hp. S/N: 3-77502-1. Nat'l Bd: 40952. MAWP @ 400 °F: 300 PSIG. MDMT@ 300 psig: -20 °F. Vilter Single Screw Compressor, Model: VSR301 AO25224CPAAAN, S/N: 2024, test pressure: 450 psig. Calco Motor, 125 hp, 3540 rpm, 208-230/460 V, 305-279/148 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. suction port with a 6-7/8 in. L x 6-7/8 in. W square flange and (4) 1/2 in. dia. attachment holes at a center-to-center distance of 5-1/8 in. Outlets: (1) 3 in. dia. discharge pipe. Overall dimensions: 101 in. L x 48 in. W x 68 in. H.

Product Details
  • Stock No: HDVR281.130
  • Manufacturer: Vilter
  • Serial Number: 3-77502-1
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Vilter Single Screw Ammonia Compressor Package-125 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed