Vilter V2A022E02RIVSSCN Rotary Screw Compressor Package (Vilter VSSC, 40 HP, 460 V, Vilter MicroProcessor)
Vilter Rotary Screw Compressor Package. Model: V2A022E02RIVSSCN. Serial No: 563. Order No: H-27194. Compressor Test Pressure (PSIG): 450. Lincoln Ultimate-E1 Electric Motor - HP: 40, RPM: 3535, Volts: 230/460, Amps: 90/45, Hz: 60, Ph: 3. Certified By Vilter Oil Separator - National Board: 46383. Serial: 3-70319-1. Year Built: 1994. MAWP: 300 PSIG @ 400 F. MDMT: -20 F @ 300 PSI. Vilter Microprocessor Control Panel.
Product Details
- Stock No: GWIC03
- Manufacturer: Vilter
- Model: V2A022E02RIVSSCN
- Serial Number: 563
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Vilter
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Compressors in Package: 1
- Compressor Model: V2A022E02RIVSSCN
- Compressor SN: 563
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 450
- Oil Separator Included? Yes
- Oil Separator National Board #: 40883
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 40
- Motor RPM: 3,535
- Motor Voltage: 230/460
- Motor Amps: 90/45
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 286TSC
Dimensions:
- Length (Inches): 72
- Width (Inches): 36
- Height (Inches): 60
- Weight (LBS): 5,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2023
- Spec Sheet Available: Yes
- Known Issues or Problems: Missing package data plate.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!