- Product Details
Vilter Vertical Ammonia Oil Tank (15in x 35in., 35 Gallons)
Vilter Vertical Ammonia Oil Tank. Overall Vessel Dimensions: 35dia x 15L. Overall Capacity: 35 Gallons. National Board: 6576. Serial No: 3-92338-20. Manufacture Date: 1954.
Product Details
- Stock No: HDCY04C
- Manufacturer: Vilter
- Serial Number: 3-92338-20
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Vertical
- Tank Diameter (Inches): 15
- Tank Length (Inches): 35
- Tank Estimated Capacity (Gallons): 35
- Tank National Board Number: 6576
- Tank MAWP (PSI at temp): 250 PSI @ 450 F
- Tank MAWT (temp at PSI): -20 F @ 250 PSI
- Tank Inlets & Outlets Description: Inlet & Outlet: 3in
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 37
- Width (Inches): 20
- Height (Inches): 20
- Weight (LBS): 250
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1994
- Spec Sheet Available: No
- Previously Used With: Vilter Reciprocating Compressor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!