Vilter Vertical Oil Separator - 75 Gallons

Vilter Vertical Oil Separator - 75 Gallons

(4) Vilter Vertical Oil Separators. Approximate capacity: 75 gallons. Inside straight-wall dimensions: 2 ft. dia. x 3 ft. 4 in. H. MAWP: 250 psi @ 400°F. Inlets/outlets: (1) 5 in. dia. port, (1) 1/2 in. dia. port, (4) 3 in. dia. ports. Overall dimensions: 2 ft. 4 in. L x 2 ft. W x 7 ft. H.(H9).

Product Details

  • Stock No: DTTC019
  • Manufacturer: Vilter
  • Serial Number: 3-77501-2, 3-74221-1, 3-74221-2, 3-57224-9

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter Vertical Oil Separator - 75 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed