Vilter Vission Micro Control Panel
Used Vilter Vission Micro Panel
Product Details
- Stock No: ARS11
- Manufacturer: Vilter
- Model: Vission
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 12
- Width (Inches): 15
- Height (Inches): 26
- Weight (LBS): 65
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Previously Used With: Screw Compressor Package
- Known Issues or Problems: The screen is not functional.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!