Vilter VMC 450 8-Cylinder Reciprocating Compressor - 150 HP

Vilter VMC 450 8-Cylinder Reciprocating Compressor - 150 HP

Used Vilter VMC 8-Cylinder Reciprocating Compressor. Model 458. Displacement: 398 CFM. Nominal rating: 117 TR at +20F / +95F (R-22 freon). WEG electric motor: 150 HP, 1785 RPM, 460V, 3-phase, 60 Hz Frame 444/5T. Motor weight: 1493 lbs. Compressor weight: 3400 lbs. Ports (suction/discharge): 4 in. / 3 in. Previously used with ammonia refrigerant.
Product Details
  • Stock No: DBPC035
  • Manufacturer: Vilter
  • Model: 458
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter VMC 450 8-Cylinder Reciprocating Compressor - 150 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed