Vilter VMC 450XL 6-Cylinder Reciprocating Compressor

Vilter VMC 450XL 6-Cylinder Reciprocating Compressor

Used Vilter VMC 450XL 6-Cylinder Reciprocating Compressor - 100 HP. Model: 456XL. Serial No: 66095. Order No.: K-12260. Number of cylinders: 6. Size: 11K456XL. Test pressure: 525 PSI high side, 375 PSI low side. Toshiba High Efficiency Motor, Model # B1004VLF3UM, Serial # 91YO7762. 100 HP, 230/460 Volts, 248/124 Amps, 1770 RPM, 60 HZ, 3-phase, ENCL DP. Furnas brand size 5 starter included, no enclosure. Overall dimensions: 92 in. L x 45 in. W x 77 in. H.

Product Details

  • Stock No: MDOF243.37
  • Manufacturer: Vilter
  • Model: 456XL
  • Serial Number: 66095
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter VMC 450XL 6-Cylinder Reciprocating Compressor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed