Vilter VSG501VVRGHNECRC Rotary Screw Compressor Package (Vilter VSG501, Missing Motor, Micro Control Panel)
Used 2007 Vilter VSG501 Single Screw Compressor Package. Model: VSG501VVRGHNECRC. Order: SO55293-355. Date: 10-26-07. Compressor model: VSG501, serial 3976, order SO55293, max speed 3600 RPM, max discharge pressure 465 PSIG. Oil separator vessel: MAWP 550 PSIG at 400F, MDMT: -20F at 550 PSIG, 2007. Reliance motor: 450 HP, 3576 RPM, 4160V, 3-phase, 60 Hz, TEFC, Allen Bradley micro controller. Previously run in a 'sweet gas' application.
Product Details
- Stock No: SEPS03
- Manufacturer: Vilter
- Model: VSG501VVRGHNECRC
- Serial Number: 3976
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Translation missing: en.package_details
- Package Manufacturer: Vilter
- Package Model: VSG501VVRGHNECRC
- Package SN: 3976
- Package Order: SO55293-355
- Package Max Speed (RPM): 3600
- Package Max Design Pressure (PSIG): 465
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Compressors in Package: 1
- Compressor Model: VSG501
- Compressor SN: 3976
- Compressor Max Speed (RPM): 3600
- Compressor Design Pressure (PSIG): 465
- Oil Separator Included? Yes
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Allen Bradley
- Micro Control Panel Description: micro controller. Previously run in a 'sweet gas' application.
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Gas
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: No
Motor Details
- Motor Included? No
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 450
- Motor RPM: 3576
- Motor Voltage: 4160
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
Additional Product Details
- Year of Manufacture: 2007
- Spec Sheet Available: No
- Previously Used With: Previously run in a 'sweet gas' application
- Known Issues or Problems: Motor has been removed and sold separately.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!