Vilter VSS-1201 Single Screw Ammonia Compressor - 200 HP

Vilter VSS-1201 Single Screw Ammonia Compressor - 200 HP

Used 1994 Vilter VSS-1201 Single Screw Ammonia Compressor Package. Model: VSS1201 A025231APAAAN. Refrigerant: Last used with R-717 (ammonia). Baldor electric motor. 200 hp, 3560 rpm, 460 V. 1994 Vilter oil separator. MAWP: 300 psig @ 400°F. MDMT: -5°F @ 300 psig. Vilter Microprocessor control panel. Westinghouse motor starter control panel, 200 hp. Nominal capacity: 127.6 tons at 127.6 bhp with a -40ºF suction temperature and a 20ºF condensing temperature. Variable Vi setting. Displacement: 1,193 cfm. Current display reading is 18453.03 hours. Overall dimensions: 14 ft. 2 in. L x 5 ft. W x 8 ft. 4 in. H.(H4).

Product Details
  • Stock No: RPCN074.30
  • Manufacturer: Vilter
  • Model: VSS1201A02531APAAAN
  • Serial Number: 1979
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Vilter VSS-1201 Single Screw Ammonia Compressor - 200 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed