Vilter VSS-601 Rotary Single Screw Compressor Package - 250 HP

Vilter VSS-601 Rotary Single Screw Compressor Package - 250 HP

Used 1994 Vilter VSS-601 Rotary Single Screw Compressor Package. Model: VSS601A025224APAAAN. Refrigerant: Last used with R-717 (ammonia). Toshiba electric motor, 250 hp, 3575 rpm, 230/460 V. 1994 Vilter oil separator. MAWP: 300 psig at 400°F. MDMT: -20°F at 300 psig. Vilter control panel. Hoffman control panel. Nominal capacity: 214.7 tons at 227.9 BHP with a 20°F suction temperature and 95°F condensing temperature. Variable Vi setting: 2.2 to 5.0. Displacement: 568 cfm. Overall dimensions: 13 ft. L x 4 ft. 10 in. W x 7 ft. 3 in. H. Compressor run time: 60,733 hrs. (ACN815)

Product Details

  • Stock No: RPCN073.20
  • Manufacturer: Vilter
  • Model: VSS601A025224APAAAN
  • Serial Number: 3194

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

Vilter VSS-601 Rotary Single Screw Compressor Package - 250 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed