- Product Details
Vilter VSS601 Single Screw Compressor Package
Used 1993 Vilter VSS601 Single Screw Compressor Package. Model: VSS601. Refrigerant: Last used with R-717 (ammonia). 250 HP electric motor. 1993 Vilter oil separator, MAWP: 300 psig at 400 °F. MDMT: -20°F at 300 psi. Vilter microprocessor control panel. Nominal capacity: 214 tons at 227.9 bhp with a 20˚F suction temperature and a 95˚F condensing temperature, or 37.6 TR / 137.8 BHP at -40F/95F. Variable Vi setting: 2.2 to 5.0. Displacement: 568 cfm. Overall dimensions: 12 ft. 7 in. L x 4 ft. 3 in. W x 7 ft. 5 in. H. No hours on compressor since factory rebuild.
Product Details
- Stock No: MDBC301
- Manufacturer: Vilter
- Model: VSS601
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!