Volumetric Rotary 8-Station Filler
Volumetric Rotary 8-Station Filler. Model: RCIR-A. S/N: P196-0837. Last used for filling 7.4oz chili powder bottles (Trechas). Maximum Bottle Size: 2 in. dia. x 7 in. H. Fill tank capacity: 1.94 cu. ft. (14.5 Gallon). Conveyor width: 2-1/2 in. Conveyor infeed height: 36 in. Conveyor exit height: 37-1/2 in. Banner Mini Beams. Baldor Industrial Motor, 1-1/2 hp, 1725 rmp, 60 Hz, 208-230/460 V, 5.3-5/2.5 amps. SEW-Eurodrive Gear drive, 3.98 ratio, 433 final rpm. Overall dimensions: 92 in. L x 35 in. W x 62 in. H.
Product Details
- Stock No: 55.L24300a.6
- Manufacturer: Not Specified
- Model: RCIR-A
- Serial Number: P196-0837
Filler & Capper Details
- Filler/Capper Type: Gravity Filler
- Inline/Rotary: Rotary
- # of Heads: 8
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? No
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 1.5
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 5.3-5/2.5
- Motor Hertz (Hz): 60
Dimensions:
- Length (Inches): 92
- Width (Inches): 35
- Height (Inches): 62
Additional Product Details
- Previously Used With: Last used for filling 7.4oz chili powder bottles (Trechas)
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!