Vulcan-Hart Steam Kettle- 40 Gallon, Model K-40
Vulcan-Hart Steam Kettle- 40 Gallon, Model K-40
Vulcan-Hart Steam Kettle- 40 Gallon, Stainless steel. Model K-40, S/N 21382. Kettle dimensions: 25-1/2 in. dia. x 20 in. H. Frame-mounted (36 in. L x 33 in. W x 6 in. H). Legs: 6 in. H. Inlets/outlets: (1) 1/2 in., (2) 1 in., (2) 3 in. (1) open/shut valve. Overall dimensions: 46 in. L x 44 in. W x 42 in. H.
Product Details
- Product ID: 5542
- Stock No: CSSD03.1
- Manufacturer: Vulcan Hart
- Model: Model K-40
- Serial Number: 21382
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Vulcan-Hart Steam Kettle- 40 Gallon, Stainless steel. Model K-40, S/N 21382. Kettle dimensions: 25-1/2 in. dia. x 20 in. H. Frame-mounted (36 in. L x 33 in. W x 6 in. H). Legs: 6 in. H. Inlets/outlets: (1) 1/2 in., (2) 1 in., (2) 3 in. (1) open/shut valve. Overall dimensions: 46 in. L x 44 in. W x 42 in. H.
- manufacturer: Vulcan Hart
- model: Model K-40
- name: Vulcan-Hart Steam Kettle- 40 Gallon, Model K-40
- product_id: 5542
- serial_number: 21382
- stock_no: CSSD03.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.