W. A. Kates Co. Flow Rate Control Valve

W. A. Kates Co. Flow Rate Control Valve

W.A. Kates Co. Flow Rate Control Valve. Model: LB11B-A. S/N: 37677. Body: stainless steel. Trim: stainless steel. Max internal W. P: 275 P.S.I.G. at 100 °F. Diff pressure regulating band 150 P.S.I. Inlet/outlet: (2) 3 in. S-line. Overall dimensions: 1 ft. 10 in. L x 1 ft. 4 in. W x 2 ft. 2 in. H.

Product Details
  • Stock No: NOI1026
  • Manufacturer: W. A. Kates Co.
  • Model: LB11B-A
  • Serial Number: 37677
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 16
  • Height (Inches): 28
Additional Product Details
W. A. Kates Co. Flow Rate Control Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed